Motion
MBOLT-12
MBOLT-12 29 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
MI ITEM #10918909
MFR #MBOLT-12
List Price$8.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBOLT-12 29 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
MI ITEM #10918909
MFR #MBOLT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.09/pc for your price

Overview

Mfr description
MBOLT-12 BOLT FOR BANJO FITTING 12MM

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Thread Size B
    24 mm
  • Thread Type
    Metric Bolt
  • Thread Size
    12x1.5
  • Overall Length
    29 mm
  • Manufacturer Upc Number
    822353159149
  • UPC_NO
    822353159149
  • Type
    Bolt
  • Weight
    0.06 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text