Motion
MBOLT-14
Hose End - 28 mm Hose ID
Mi Item #10918910
MFR #MBOLT-14
Price$6.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 28 mm Hose ID
Mi Item #10918910
MFR #MBOLT-14

Mfr description
MBOLT-14 BOLT FOR BANJO FITTING 14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.83/pc

Specifications

Dimensions

  • Dash Size
    14
  • Hose Inside Diameter
    28 mm
  • Inside Diameter
    28 mm
  • Overall Length
    34 mm
  • Thread Size
    14x1.5
  • Thread Size B
    28 mm
  • Weight
    0.08 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Manufacturer Upc Number
    822353173824
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Standard
    Metric
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353173824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)