Motion
MBOLT-16
Hose End - 1 in Hose ID
Mi Item #10918911
MFR #MBOLT-16
Price$9.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
Mi Item #10918911
MFR #MBOLT-16

Mfr description
MBOLT-16 BOLT FOR BANJO FITTING 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    1.6100 in
  • Overall Length
    41 mm
  • Thread Size
    16x1.5
  • Thread Size B
    34 mm
  • Weight
    0.13 lb
  • Width
    0.8700 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Manufacturer Upc Number
    822353173831
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Standard
    Metric
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353173831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)