Motion
MBOLT-18
Bolt for Banjo Fitting 18 mm
Mi Item #10918912
MFR #MBOLT-18
Price$9.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt for Banjo Fitting 18 mm
Mi Item #10918912
MFR #MBOLT-18

Mfr description
MBOLT-18 BOLT FOR BANJO FITTING 18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/pc

Specifications

Dimensions

  • End 1 Size
    1.7323 in
  • End 2 Size
    1.4567 in
  • Overall Length
    44 mm
  • Size
    44 mm
  • Thread Size
    18x1.5
  • Thread Size B
    37 mm
  • Weight
    0.15 lb

Details

  • Manufacturer Upc Number
    822353116838
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353116838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)