Motion
MBOLT-26
Bolt for Banjo Fitting 26 mm
MI ITEM #10918913
MFR #MBOLT-26
Price$50.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt for Banjo Fitting 26 mm
MI ITEM #10918913
MFR #MBOLT-26

Mfr description
MBOLT-26 BOLT FOR BANJO FITTING 26MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.41/pc

Specifications

Dimensions

  • Overall Length
    52 mm
  • Thread Size
    26x1.5
  • Thread Size B
    42 mm
  • Weight
    0.38 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Manufacturer Upc Number
    822353187289
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Standard
    Metric
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353187289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)