Motion
MBOLT-30
Bolt for Banjo Fitting 30 mm
Mi Item #10918914
MFR #MBOLT-30
Price$107.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt for Banjo Fitting 30 mm
Mi Item #10918914
MFR #MBOLT-30

Mfr description
MBOLT-30 BOLT FOR BANJO FITTING 30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.58/pc

Specifications

Dimensions

  • Overall Length
    62 mm
  • Thread Size
    30x1.5
  • Thread Size B
    51 mm
  • Weight
    0.53 lb

Details

  • Configuration
    Straight
  • Manufacturer Upc Number
    822353187296
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353187296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)