Motion
MBS-08LH
Bite Sleeve 08 mm Light & Heavy
Mi Item #10918916
MFR #MBS-08LH
Price$1.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bite Sleeve 08 mm Light & Heavy
Mi Item #10918916
MFR #MBS-08LH

Mfr description
MBS-08LH BITE SLEEVE 08MM LGHT & HVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.63/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • Length
    10.0 mm
  • Weight
    0.01 lb

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Manufacturer Upc Number
    822353156599
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Light Series
  • Seated Angle
    24 °
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Cutting Ring
  • UPC_NO
    822353156599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)