Motion
MBS-12LH
Bite Sleeve 12 mm Light & Heavy
Mi Item #10918918
MFR #MBS-12LH
Price$2.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bite Sleeve 12 mm Light & Heavy
Mi Item #10918918
MFR #MBS-12LH

Mfr description
MBS-12LH BITE SLEEVE 12MM LGHT & HVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.22/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.4720 in
  • Length
    10.5 mm
  • Weight
    0.01 lb

Details

  • Manufacturer Upc Number
    822353156612
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Light Series
  • Seated Angle
    24 °
  • Type
    Cutting Ring
  • UPC_NO
    822353156612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)