Motion
MBS-16H
Metric Bite Sleeve 16 mm Heavy
Mi Item #10918921
MFR #MBS-16H
Price$4.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve 16 mm Heavy
Mi Item #10918921
MFR #MBS-16H

Mfr description
MBS-16H METRIC BITE SLEEVE 16MM HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.05/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • Length
    10.5 mm
  • Weight
    0.02 lb

Details

  • Fitting Connection Family
    DIN 24deg
  • Manufacturer Upc Number
    822353156698
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Heavy Series
  • Seated Angle
    24 °
  • Type
    Cutting Ring
  • UPC_NO
    822353156698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)