Motion
MBS-18L
MBS-18L 18 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Double Cutting Ring DIN 24º Light Series
MI ITEM #10918922
MFR #MBS-18L
List Price$3.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBS-18L 18 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Double Cutting Ring DIN 24º Light Series
MI ITEM #10918922
MFR #MBS-18L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.62/pc for your price

Overview

Mfr description
MBS-18L METRIC BITE SLEEVE 18MM LIGHT

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Length
    10.5 mm
  • Manufacturer Upc Number
    822353156636
  • UPC_NO
    822353156636
  • Type
    Cutting Ring
  • Weight
    0.02 lb
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Light Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text