Motion
MBS-20H
Metric Bite Sleeve 20 mm Heavy
Mi Item #10918923
MFR #MBS-20H
Price$4.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve 20 mm Heavy
Mi Item #10918923
MFR #MBS-20H

Mfr description
MBS-20H METRIC BITE SLEEVE 20MM HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/pc

Specifications

Dimensions

  • Length
    13.0 mm
  • Weight
    0.03 lb

Details

  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Manufacturer Upc Number
    822353156704
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Heavy Series
  • Seated Angle
    24 °
  • Type
    Cutting Ring
  • UPC_NO
    822353156704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)