Motion
MBS-25H
MBS-25H 25 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Double Cutting Ring DIN 24º Heavy Series
MI ITEM #10918925
MFR #MBS-25H
List Price$6.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBS-25H 25 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Double Cutting Ring DIN 24º Heavy Series
MI ITEM #10918925
MFR #MBS-25H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.63/pc for your price

Overview

Mfr description
MBS-25H METRIC BITE SLEEVE 25MM HEAVY

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Length
    13.5 mm
  • Manufacturer Upc Number
    822353156711
  • UPC_NO
    822353156711
  • Type
    Cutting Ring
  • Weight
    0.04 lb
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Heavy Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought