Motion
MBS-30H
Metric Bite Sleeve 30 mm Heavy
Mi Item #10918927
MFR #MBS-30H
Price$8.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve 30 mm Heavy
Mi Item #10918927
MFR #MBS-30H

Mfr description
MBS-30H METRIC BITE SLEEVE 30MM HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.09/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1810 in
  • Length
    13.5 mm
  • Weight
    0.04 lb

Details

  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Manufacturer Upc Number
    822353156728
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Heavy Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Cutting Ring
  • UPC_NO
    822353156728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)