Motion
MBS-35L
Metric Bite Sleeve 35 mm Light
Mi Item #10918928
MFR #MBS-35L
Price$8.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve 35 mm Light
Mi Item #10918928
MFR #MBS-35L

Mfr description
MBS-35L METRIC BITE SLEEVE 35MM LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.32/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.3780 in
  • Length
    13.5 mm
  • Weight
    0.05 lb

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Manufacturer Upc Number
    822353156667
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Light Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Cutting Ring
  • UPC_NO
    822353156667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)