Motion
MBS-38H
Metric Bite Sleeve 38 mm Heavy
Mi Item #10918929
MFR #MBS-38H
Price$11.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve 38 mm Heavy
Mi Item #10918929
MFR #MBS-38H

Mfr description
MBS-38H METRIC BITE SLEEVE 38MM HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.28/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.4960 in
  • Length
    13.5 mm
  • Outer Diameter
    1.4960 in
  • Weight
    0.05 lb

Details

  • Additional Details
    Double Cutting Ring DIN 24o Heavy Series
  • Configuration
    Straight
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156735
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Double Cutting Ring DIN 24° Heavy Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Cutting Ring
  • UPC_NO
    822353156735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)