Motion
MILK-LT150X100

KURIYAMA OF AMERICA
MILK-LT150X100

MILK-LT150X100 MILK-LT™ Series MILK™ Series 1 1/2 in. ID Low Temperature Food Grade PVC Liquid Suction Hose
MI ITEM #10918937
MFR #MILK-LT150X100
Price$7.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MILK-LT150X100

MILK-LT150X100 MILK-LT™ Series MILK™ Series 1 1/2 in. ID Low Temperature Food Grade PVC Liquid Suction Hose
MI ITEM #10918937
MFR #MILK-LT150X100

Mfr description
MILK-LT150X100 TFC MILK-LOW TEMP 1-1/2"X
  • Precision Controlled ID and OD Dimensions - Facilitates insertion of sanitary fittings. Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. "Cold-Flex" Materials- Hose remains flexible in severe sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.51/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade Materials
  • Manufacturer Upc Number
    822353135433
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    MILK-LT™ Series MILK™ Series Low Temperature Food Grade PVC Liquid Suction Hose
  • Typical Applications
    Food grade liquids such as milk, beer, wine and juice, Ice transfer, Milk and dairy product transfer, Water suction - standard duty
  • UPC_NO
    822353135433
  • Working Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)