Specifications
Details
- Additional DetailsMade in the USA
- ColorTransparent Construction
- Hose Covering MaterialFlexible PVC
- Hose TypeFood Grade Materials
- Manufacturer Upc Number822353152270
- ManufacturerName (description attribute)Kuriyama
- Product TypesMILK-LT™ Series MILK™ Series Low Temperature Food Grade PVC Liquid Suction Hose
- Typical ApplicationsFood grade liquids such as milk, beer, wine and juice, Ice transfer, Milk and dairy product transfer, Water suction - standard duty
- UPC_NO822353152270
- Working Pressure55 psi
Overview
Mfr description
MILK-LT300X100 TFC MILK-LOW TEMP 3"X100'
- Precision Controlled ID and OD Dimensions - Facilitates insertion of sanitary fittings. Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. "Cold-Flex" Materials- Hose remains flexible in severe sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free