Motion
MTN-10H18X1.5

KURIYAMA OF AMERICA
MTN-10H18X1.5

Metric Nut M18 x 1.5 DIN Heavy
Mi Item #10918955
MFR #MTN-10H18X1.5
Price$3.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MTN-10H18X1.5

Metric Nut M18 x 1.5 DIN Heavy
Mi Item #10918955
MFR #MTN-10H18X1.5

Mfr description
MTN-10H18X1.5 METRIC NUT M18X1.5 DIN HEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3940 in
  • End 1 Size
    0.3937 in
  • Length
    0.6890 in
  • Size
    10 mm
  • Thread Size
    M18x1.5
  • Weight
    0.07 lb
  • Width
    0.8660 in

Details

  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Manufacturer Upc Number
    822353156506
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Heavy Series
  • Seated Angle
    24 °
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Nut
  • UPC_NO
    822353156506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)