Motion
MTN-12L18X1.5

KURIYAMA OF AMERICA
MTN-12L18X1.5

Metric Nut M18 x 1.5 DIN Light
Mi Item #10918958
MFR #MTN-12L18X1.5
Price$2.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MTN-12L18X1.5

Metric Nut M18 x 1.5 DIN Light
Mi Item #10918958
MFR #MTN-12L18X1.5

Mfr description
MTN-12L18X1.5 METRIC NUT M18X1.5 DIN LIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.78/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.4720 in
  • End 1 Size
    0.4724 in
  • Height
    0.6100 in
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Outer Diameter
    0.4720 in
  • Size
    12 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.05 lb
  • Width
    0.8660 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156414
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Light Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Style
    Straight
  • Thread Standard
    DIN Light
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Nut
  • UPC_NO
    822353156414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)