Motion
MTN-16H24X1.5

KURIYAMA OF AMERICA
MTN-16H24X1.5

Metric Nut M24 x 1.5 DIN Heavy
Mi Item #10918961
MFR #MTN-16H24X1.5
Price$7.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MTN-16H24X1.5

Metric Nut M24 x 1.5 DIN Heavy
Mi Item #10918961
MFR #MTN-16H24X1.5

Mfr description
MTN-16H24X1.5 METRIC NUT M24X1.5 DIN HEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • End 1 Size
    0.6300 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Size
    0.6300 in
  • Thread Size
    M24 x 1.5
  • Weight
    0.14 lb
  • Width
    1.1800 in

Details

  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156537
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Heavy Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Nut
  • UPC_NO
    822353156537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)