Motion
MTN-18L26X1.5

KURIYAMA OF AMERICA
MTN-18L26X1.5

Metric Nut M26 x 1.5 DIN Light
MI ITEM #10918962
MFR #MTN-18L26X1.5
Price$6.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MTN-18L26X1.5

Metric Nut M26 x 1.5 DIN Light
MI ITEM #10918962
MFR #MTN-18L26X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.76/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7090 in
  • End 1 Size
    0.7087 in
  • Height
    0.7090 in
  • Hex Body
    1.2600 in
  • Hex Size
    1.2600 in
  • Outer Diameter
    0.7090 in
  • Size
    18 mm
  • Thread Size
    M26x1.50
  • Weight
    0.13 lb
  • Width
    1.2600 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156438
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Light Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Thread Standard
    DIN Light
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Nut
  • UPC_NO
    822353156438

Overview

Mfr description
MTN-18L26X1.5 METRIC NUT M26X1.5 DIN LIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought