Motion
MTN-22L30X2
Metric Nut M30 x 2 DIN Light
MI ITEM #10918964
MFR #MTN-22L30X2
Price$10.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Nut M30 x 2 DIN Light
MI ITEM #10918964
MFR #MTN-22L30X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.23/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.8660 in
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Thread Size
    M30 x 2.0
  • Weight
    0.17 lb
  • Width
    1.4170 in

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Manufacturer Upc Number
    822353156445
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Light Series
  • Seated Angle
    24 °
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Nut
  • UPC_NO
    822353156445

Overview

Mfr description
MTN-22L30X2 METRIC NUT M30X2 DIN LIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought