Motion
MTN-25H36X2
Metric Nut M36 x 2 DIN Heavy
Mi Item #10918965
MFR #MTN-25H36X2
Price$21.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Nut M36 x 2 DIN Heavy
Mi Item #10918965
MFR #MTN-25H36X2

Mfr description
MTN-25H36X2 METRIC NUT M36X2 DIN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.9840 in
  • End 1 Size
    0.9843 in
  • Height
    1.0630 in
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • Outer Diameter
    0.9840 in
  • Size
    25 mm
  • Thread Size
    M36x2
  • Weight
    0.44 lb
  • Width
    1.8110 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156551
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Heavy Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Style
    Straight
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Nut
  • UPC_NO
    822353156551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)