Motion
MTN-38H52X2
Metric Nut M52 x 2 DIN Heavy
Mi Item #10918969
MFR #MTN-38H52X2
Price$39.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Nut M52 x 2 DIN Heavy
Mi Item #10918969
MFR #MTN-38H52X2

Mfr description
MTN-38H52X2 METRIC NUT M52X2 DIN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.55/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.4960 in
  • Length
    1.2800 in
  • Outer Diameter
    1.4960 in
  • Thread Size
    M52x2
  • Weight
    0.68 lb

Details

  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Manufacturer Upc Number
    822353156575
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Heavy Series
  • Seated Angle
    24 °
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Nut
  • UPC_NO
    822353156575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)