Motion
MTN-42L52X2
Metric Nut M52 x 2 DIN Light
Mi Item #10918970
MFR #MTN-42L52X2
Price$25.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Nut M52 x 2 DIN Light
Mi Item #10918970
MFR #MTN-42L52X2

Mfr description
MTN-42L52X2 METRIC NUT M52X2 DIN LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.19/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.6540 in
  • Height
    0.9450 in
  • Thread Size
    M52x2
  • Weight
    0.48 lb

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353156476
  • Mating Angle
    24 °
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Light Series
  • Seated Angle
    24 °
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Nut
  • UPC_NO
    822353156476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)