Motion
MTN-6L12X1.5
MTN-6L12X1.5 6 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Nut DIN 24º Light Series
MI ITEM #10918972
MFR #MTN-6L12X1.5
List Price$1.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTN-6L12X1.5 6 mm OD Nut and Cutting Ring for DIN 24º Tube Connections - Nut DIN 24º Light Series
MI ITEM #10918972
MFR #MTN-6L12X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.63/pc for your price

Overview

Mfr description
MTN-6L12X1.5 METRIC NUT M12X1.5 DIN LIGH

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353156384
  • UPC_NO
    822353156384
  • Type
    Nut
  • Weight
    0.02 lb
  • Product Types
    Nuts and Cutting Rings for DIN 24° Tube Connections - Nut DIN 24° Light Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text