Motion
MULCH-LT400X100

KURIYAMA OF AMERICA
MULCH-LT400X100

Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type
Mi Item #10918977
MFR #MULCH-LT400X100
Price$15.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
MULCH-LT400X100

Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type
Mi Item #10918977
MFR #MULCH-LT400X100

Mfr description
MULCH-LT400X100 TFC MULCH FLEX HOSE 4"X1
  • Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion and tear resistance versus standard PVC hoses. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.29/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Made in the USA
  • Color
    Green
  • Hose Covering Material
    PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353140499
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    MULCH-LT™ Series Heavy Duty PVC Low Temperature Material Handling Hose
  • Typical Applications
    Material handling - standard duty, Mulch, bark, wood chips and other surfacing material delivery, Soil, seed and compost delivery
  • UPC_NO
    822353140499
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)