Specifications
Dimensions
- Nominal Hose Inner Diameter4 in
Details
- ColorBlack
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353151297
- Working Pressure65 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)