Specifications
Details
- Additional DetailsExtend the life of your hose assemblies with Kuriyama's Nylon Sleeve Guard. This unique tubular black woven product provides ideal physical protection against abrasion and other external conditions found in many hydraulic hose applications. Additionally, this sleeving serves as a means of bundling several hydraulic hoses together for further protection and clean routing. The nylon tubular sleeving withstands temperatures of 250ºF (120ºC) and has MSHA acceptance, while maintaining its flexibility in extreme cold applications. Standard packaging is 100 foot rolls, depending on the size. Other lengths are available upon request. "Nominal Flat Size" refers to the width of the sleeving when flat, radius to radius. It is recommended that the ends of the sleeves be heated after cutting to resist fraying. For secure fastening, sleeves are often band clamped or tied with nylon ties.
- Manufacturer Upc Number822353118085
- MaterialNylon
- Max Operating Temperature250 ºF
- Product TypesNylon Sleeve Guard
- TypeNylon Sleeve Guard
- UPC_NO822353118085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)