Motion
NS-12X100
NS-12X100 2.1250 in. Nominal Flat Size Nylon Sleeve Guard
MI ITEM #10919059
MFR #NS-12X100
Price$248.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NS-12X100 2.1250 in. Nominal Flat Size Nylon Sleeve Guard
MI ITEM #10919059
MFR #NS-12X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.85/pc

Specifications

Details

  • Additional Details
    Extend the life of your hose assemblies with Kuriyama's Nylon Sleeve Guard. This unique tubular black woven product provides ideal physical protection against abrasion and other external conditions found in many hydraulic hose applications. Additionally, this sleeving serves as a means of bundling several hydraulic hoses together for further protection and clean routing. The nylon tubular sleeving withstands temperatures of 250ºF (120ºC) and has MSHA acceptance, while maintaining its flexibility in extreme cold applications. Standard packaging is 100 foot rolls, depending on the size. Other lengths are available upon request. "Nominal Flat Size" refers to the width of the sleeving when flat, radius to radius. It is recommended that the ends of the sleeves be heated after cutting to resist fraying. For secure fastening, sleeves are often band clamped or tied with nylon ties.
  • Manufacturer Upc Number
    822353118047
  • Material
    Nylon
  • Max Operating Temperature
    250 ºF
  • Product Types
    Nylon Sleeve Guard
  • Type
    Nylon Sleeve Guard
  • UPC_NO
    822353118047

Overview

Mfr description
NS-12X100 NYLN SLV GRD FLT SZE 2.125X100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought