Motion
OF10-400X050
OF10-400X050 OROFLEX® 10 4 in. Size and 50 ft Coil Length Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
Mi Item #10919073
MFR #OF10-400X050
Price$9.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OF10-400X050 OROFLEX® 10 4 in. Size and 50 ft Coil Length Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
Mi Item #10919073
MFR #OF10-400X050

Mfr description
OF10-400X050 OROFLEX 10 NIT/PVC 4"X050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.63/ft

Specifications

Details

  • Additional Details
    Made in Europe.
  • Application
    Agriculture, Cable covering, Dewatering, Drainage, Floatation booms, Industrial washdown, Irrigation, Limited oil and chemical applications, Pump discharge, Watering
  • Color
    Black
  • Hose Covering Material
    Polyester Reinforcement
  • Manufacturer Upc Number
    822353109779
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® 10 Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
  • Type
    Rubber Discharge Hose
  • UPC_NO
    822353109779
  • Working Pressure
    175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)