Motion
OF10-500X200
OF10-500X200 OROFLEX® 10 5 in. Size and 200 ft Coil Length Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
MI ITEM #10919077
MFR #OF10-500X200
Price$17.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OF10-500X200 OROFLEX® 10 5 in. Size and 200 ft Coil Length Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
MI ITEM #10919077
MFR #OF10-500X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.73/ft

Specifications

Details

  • Additional Details
    Made in Europe.
  • Application
    Agriculture, Cable covering, Dewatering, Drainage, Floatation booms, Industrial washdown, Irrigation, Limited oil and chemical applications, Pump discharge, Watering
  • Color
    Black
  • Hose Covering Material
    Polyester Reinforcement
  • Manufacturer Upc Number
    822353199398
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® 10 Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
  • Type
    Rubber Discharge Hose
  • UPC_NO
    822353199398
  • Working Pressure
    175 psi

Overview

Mfr description
OF10-500X200 OROFLEX 10 NIT/PVC 5"X200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought