Motion
OF10-600X100
Hose Ends - 6 in ID, 175 psi
MI ITEM #10919079
MFR #OF10-600X100
Price$15.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Ends - 6 in ID, 175 psi
MI ITEM #10919079
MFR #OF10-600X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.32/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6 in

Details

  • Additional Details
    Made in Europe.
  • Application
    Agriculture, Cable covering, Dewatering, Drainage, Floatation booms, Industrial washdown, Irrigation, Limited oil and chemical applications, Pump discharge, Watering
  • Color
    Black
  • Hose Covering Material
    Polyester Reinforcement
  • Manufacturer Upc Number
    822353199411
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® 10 Nitrile/PVC Oil & Weather Resistant Rubber Discharge Hose
  • Type
    Rubber Discharge Hose
  • UPC_NO
    822353199411
  • Working Pressure
    175 psi

Overview

Mfr description
OF10-600X100 OROFLEX 10 NIT/PVC 6"X100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought