Motion
OF20B-600X660

KURIYAMA OF AMERICA
OF20B-600X660

Hose Ends - 6 in ID, 290 psi
Mi Item #10919085
MFR #OF20B-600X660
Price$27.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
OF20B-600X660

Hose Ends - 6 in ID, 290 psi
Mi Item #10919085
MFR #OF20B-600X660

Mfr description
OF20B-600X660 OROFLEX 20 BLACK 6"X660
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.54/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6 in

Details

  • Application
    Agriculture, Contaminated liquids, fertilizers, oils, hydrocarbons, Dewatering, Frack solution and fresh water transfer, Irrigation, Limited chemical applications, Liquid manure, sludge and slurry transfer, Mining, Watering
  • Color
    Black
  • Hose Covering Material
    Polyvinyl Chloride (PVC)/Nitrile Rubber
  • Hose Type
    Discharge hose
  • Manufacturer Upc Number
    822353199282
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX 20 Black PVC / Nitrile Rubber Discharge Hose
  • Type
    Heavy Duty Polyvinyl Chloride (PVC)/Nitrile Rubber Discharge Hose
  • UPC_NO
    822353199282
  • Working Pressure
    290 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)