Motion
OF20Y-100X050

KURIYAMA OF AMERICA
OF20Y-100X050

Hose Ends - 1 in ID, 550 psi
Mi Item #10919089
MFR #OF20Y-100X050
Price$3.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
OF20Y-100X050

Hose Ends - 1 in ID, 550 psi
Mi Item #10919089
MFR #OF20Y-100X050

Mfr description
OF20Y-100X050 OROFLEX 20 YELLOW 1"X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.74/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    Heavy Duty PVC/Nitrile Air & Discharge Hose
  • Application
    Agriculture, Air compressors, Bulk powder discharge (excluding cement), Cable covering, Dewatering, Drainage, Flotation booms, High pressure liquid pumping, Industrial washdown, Irrigation, Limited oil and chemical applications, Watering
  • Color
    Yellow
  • Hose Covering Material
    Rubber Tube
  • Hose Type
    Air & Multipurpose
  • Manufacturer Upc Number
    822353199206
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® 20 Yellow PVC/Nitrile Rubber Air & Discharge Hose
  • Type
    Polyvinyl Chloride (PVC)/Nitrile Rubber Air & Discharge Hose
  • UPC_NO
    822353199206
  • Working Pressure
    550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)