Motion
OF20Y-300X200

KURIYAMA OF AMERICA
OF20Y-300X200

OF20Y-300X200 OROFLEX® 20 3 in. Size and 200 ft Coil Length Yellow PVC/Nitrile Rubber Air & Discharge Hose
MI ITEM #10919093
MFR #OF20Y-300X200
Your Price$8.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
OF20Y-300X200

OF20Y-300X200 OROFLEX® 20 3 in. Size and 200 ft Coil Length Yellow PVC/Nitrile Rubber Air & Discharge Hose
MI ITEM #10919093
MFR #OF20Y-300X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.64/ft(List $11.93)

Overview

Mfr description
OF20Y-300X200 OROFLEX 20 YELLOW 3"X200

Specifications

  • Hose Type
    General Purpose
  • Additional Details
    Heavy Duty PVC/Nitrile Air & Discharge Hose
  • Application
    Agriculture, Air compressors, Bulk powder discharge (excluding cement), Cable covering, Dewatering, Drainage, Flotation booms, High pressure liquid pumping, Industrial washdown, Irrigation, Limited oil and chemical applications, Watering
  • Working Pressure
    260 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® 20 Yellow PVC/Nitrile Rubber Air & Discharge Hose
  • Type
    Polyvinyl Chloride (PVC)/Nitrile Rubber Air & Discharge Hose
  • Manufacturer Upc Number
    822353199251
  • UPC_NO
    822353199251
  • Color
    Yellow
  • Hose Covering Material
    Rubber Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text