Overview
Mfr description
OFAQ-100X660 OROFLEX AQUA NSF61 PU 1"X66
- Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. NSF®-61 Certified - Hose is certified under NSF®/ANSI 61: Drinking Water System Components. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Available in 200 foot lengths and also longer 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Phthalate Free
Specifications
- Product TypesOFAQ Series Polyurethane Potable Water Discharge Hose
- Working Pressure240 psi
- Additional DetailsMade in Europe.
- ManufacturerName (description attribute)Kuriyama
- ColorBlue
- Typical ApplicationsDrinking water transport, Emergency water supply, Liquid and powder food transfer, Potable water to transfer ships/boats, Sewer and water treatment
- Manufacturer Upc Number822353209455
- UPC_NO822353209455
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data