Motion
OFAQ-150X200
OFAQ-150X200 OFAQ Series 1 1/2 in. Size and 200 ft Coil Length Polyurethane Potable Water Discharge Hose
MI ITEM #10919097
MFR #OFAQ-150X200
Price$5.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OFAQ-150X200 OFAQ Series 1 1/2 in. Size and 200 ft Coil Length Polyurethane Potable Water Discharge Hose
MI ITEM #10919097
MFR #OFAQ-150X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.93/ft

Specifications

Details

  • Additional Details
    Made in Europe.
  • Color
    Blue
  • Manufacturer Upc Number
    822353209462
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OFAQ Series Polyurethane Potable Water Discharge Hose
  • Typical Applications
    Drinking water transport, Emergency water supply, Liquid and powder food transfer, Potable water to transfer ships/boats, Sewer and water treatment
  • UPC_NO
    822353209462
  • Working Pressure
    300 psi

Overview

Mfr description
OFAQ-150X200 OROFLX AQUA NSF61 PU 1-1/2X
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. NSF®-61 Certified - Hose is certified under NSF®/ANSI 61: Drinking Water System Components. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Available in 200 foot lengths and also longer 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought