Motion
OFAQ-400X660
OFAQ-400X660 OFAQ Series 4 in. Size and 660 ft Coil Length Polyurethane Potable Water Discharge Hose
Mi Item #10919105
MFR #OFAQ-400X660
Price$19.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OFAQ-400X660 OFAQ Series 4 in. Size and 660 ft Coil Length Polyurethane Potable Water Discharge Hose
Mi Item #10919105
MFR #OFAQ-400X660

Mfr description
OFAQ-400X660 OROFLEX AQUA NSF61 PU 4"X66
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. NSF®-61 Certified - Hose is certified under NSF®/ANSI 61: Drinking Water System Components. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Available in 200 foot lengths and also longer 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.77/ft

Specifications

Details

  • Additional Details
    Made in Europe.
  • Color
    Blue
  • Manufacturer Upc Number
    822353209547
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OFAQ Series Polyurethane Potable Water Discharge Hose
  • Typical Applications
    Drinking water transport, Emergency water supply, Liquid and powder food transfer, Potable water to transfer ships/boats, Sewer and water treatment
  • UPC_NO
    822353209547
  • Working Pressure
    240 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)