Overview
Mfr description
OFDG-500X660 OROFLEX DRAG HOSE GREEN PU
- Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
Specifications
- Product TypesOROFLEX® Drag Polyurethane Manure Drag Hose
- Working Pressure200 psi
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsDrag and transport lines for slurry/manure injection and spreading, Irrigation feeding line, Traveler irrigators
- Manufacturer Upc Number822353210932
- UPC_NO822353210932
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data