Motion
OFDG-600X660
OFDG-600X660 OROFLEX® 6.003 in. Hose ID Drag Polyurethane Manure Drag Hose
MI ITEM #10919110
MFR #OFDG-600X660
List Price$34.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OFDG-600X660 OROFLEX® 6.003 in. Hose ID Drag Polyurethane Manure Drag Hose
MI ITEM #10919110
MFR #OFDG-600X660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.09/ft for your price

Overview

Mfr description
OFDG-600X660 OROFLEX DRAG HOSE GRN PU 6"
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    OROFLEX® Drag Polyurethane Manure Drag Hose
  • Working Pressure
    175 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Drag and transport lines for slurry/manure injection and spreading, Irrigation feeding line, Traveler irrigators
  • Manufacturer Upc Number
    822353210956
  • UPC_NO
    822353210956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text