Motion
OFOIL-300X660

KURIYAMA OF AMERICA
OFOIL-300X660

OFOIL-300X660 OFOIL Series 3.059 in. Hose ID and 660 ft Coil Length Polyurethane Oil Transfer Hose
MI ITEM #10919113
MFR #OFOIL-300X660
List Price$16.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
OFOIL-300X660

OFOIL-300X660 OFOIL Series 3.059 in. Hose ID and 660 ft Coil Length Polyurethane Oil Transfer Hose
MI ITEM #10919113
MFR #OFOIL-300X660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.70/ft for your price

Overview

Mfr description
OFOIL-300X660 OROFLEX OIL PU TAN 3" X 66
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. Grounding Wires - Hose contains four wires to help prevent the buildup of static electricity for added safety. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. MIL-Spec - In compliance with PRF370 Type C.

Specifications

  • Application
    Brackish and seawater, Fluid transfer (see chemical chart), Fuels and oils transport
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OFOIL Series Polyurethane Oil Transfer Hose
  • Type
    Polyurethane Oil Transfer Hose
  • UPC_NO
    82235328353
  • Color
    Standard color is Tan - also available in NATO Green and Black via special order. Contact Kuriyama customer service for details.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought