Motion
OFTR-800X660
OFTR-800X660 OFTR Series 8 in. Size Polyurethane Discharge Hose
Mi Item #10919120
MFR #OFTR-800X660
Price$38.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OFTR-800X660 OFTR Series 8 in. Size Polyurethane Discharge Hose
Mi Item #10919120
MFR #OFTR-800X660

Mfr description
OFTR-800X660 OROFLEX TERRAIN 8"X660'
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.18/ft

Specifications

Details

  • Additional Details
    Made in Europe
  • Color
    Black
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OFTR Series Polyurethane Discharge Hose
  • Typical Applications
    Dewatering, Fluid transfer (see chemical chart), Large volume water transfer including fracking, Manure transfer, Mining
  • UPC_NO
    82235328335
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)