Motion
ORV075X100
ORV075X100 ORV™ Series 3/4 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #10919123
MFR #ORV075X100
Your Price$3.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ORV075X100 ORV™ Series 3/4 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #10919123
MFR #ORV075X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.66/ft(List $5.06)

Overview

Mfr description
ORV075X100 TFC OIL TRANS HOSE 3/4"X100'

Specifications

  • Additional Details
    Made in the USA
  • Application
    Environmental cleanup, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
  • Working Pressure
    100 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ORV™ Series Heavy Duty Oil Resistant PVC Suction Hose
  • Type
    Heavy Duty Oil Resistant PVC Suction Hose
  • Manufacturer Upc Number
    822353080184
  • UPC_NO
    822353080184
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought