Overview
Mfr description
ORV200X100 TFC OIL TRANS HOSE 2"X100'
Specifications
- Additional DetailsMade in the USA
- ApplicationEnvironmental cleanup, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
- Working Pressure60 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesORV™ Series Heavy Duty Oil Resistant PVC Suction Hose
- TypeHeavy Duty Oil Resistant PVC Suction Hose
- Manufacturer Upc Number822353074503
- UPC_NO822353074503
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data