Overview
Mfr description
P-0302-MNPT-SS SS 3/16 X 1/8 MALE NPT
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353210116
- Product TypesStainless Steel One-Piece Fittings - NPTF Male 60º Seat
- TypeStainless Steel One-Piece Fitting
- UPC_NO822353210116
- Additional DetailsFor use with PF321TC Series hose only
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data