Motion
P-0404-FJDH-SS

KURIYAMA OF AMERICA
P-0404-FJDH-SS

P-0404-FJDH-SS 1/4 in. Hose ID Size Stainless Steel One-Piece Fitting - JIC Female 37º Seat
MI ITEM #10919130
MFR #P-0404-FJDH-SS
List Price$80.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
P-0404-FJDH-SS

P-0404-FJDH-SS 1/4 in. Hose ID Size Stainless Steel One-Piece Fitting - JIC Female 37º Seat
MI ITEM #10919130
MFR #P-0404-FJDH-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.11/pc for your price

Overview

Mfr description
P-0404-FJDH-SS SS 1/4 X 1/4 FEMALE JIC

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • End Type
    JIC Female
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353208939
  • UPC_NO
    822353208939
  • Additional Details
    For use with PF321TC Series hose only
  • Type
    Stainless Steel One-Piece Fitting
  • Weight
    0.123 lb
  • Product Types
    Stainless Steel One-Piece Fittings - JIC Female 37° Seat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text