Specifications
Details
- Additional DetailsFor use with PF321TC Series hose only
- Connection TypeMale
- Manufacturer Upc Number822353208953
- MaterialStainless Steel
- Product TypesStainless Steel One-Piece Fittings - SAE Male O-Ring Boss
- TypeStainless Steel One-Piece Fitting
- UPC_NO822353208953
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)