Motion
PCG-50-H
PCG-50-H 1.60 in. ID Plastic Protective Coil Sleeve - PCG
MI ITEM #10919140
MFR #PCG-50-H
List Price$1,230.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCG-50-H 1.60 in. ID Plastic Protective Coil Sleeve - PCG
MI ITEM #10919140
MFR #PCG-50-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,230.11/pc for your price

Overview

Mfr description
PCG-50-H 1.6" ID PLASTIC COILGUARD 100'

Specifications

  • Inside Diameter
    1.60 in
  • Material
    High Density Polyethylene Plastic
  • Type
    Protective Coil Sleeve
  • Application
    The high density polyethylene plastic coil sleeve is air, water, oil, gasoline and hydraulic fluid-resistant at temperatures between 0 ºF (-18 ºC) to +84 ºF (+29 ºC). This coil can also be used for bundling groups of hoses. Other colors available on request.
  • Length
    100 ft
  • Manufacturer Upc Number
    822353122938
  • UPC_NO
    822353122938
  • Product Types
    Plastic Protective Coil Sleeve - PCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought