Motion
PCG-59-H
PCG-59-H 2.00 in. ID Plastic Protective Coil Sleeve - PCG
Mi Item #10919141
MFR #PCG-59-H
Price$1,722.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCG-59-H 2.00 in. ID Plastic Protective Coil Sleeve - PCG
Mi Item #10919141
MFR #PCG-59-H

Mfr description
PCG-59-H 2" ID PLASTIC COIL GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,722.32/pc

Specifications

Dimensions

  • Inside Diameter
    2.00 in
  • Length
    100 ft

Details

  • Application
    The high density polyethylene plastic coil sleeve is air, water, oil, gasoline and hydraulic fluid-resistant at temperatures between 0 ºF (-18 ºC) to +84 ºF (+29 ºC). This coil can also be used for bundling groups of hoses. Other colors available on request.
  • Manufacturer Upc Number
    822353122921
  • Material
    High Density Polyethylene Plastic
  • Product Types
    Plastic Protective Coil Sleeve - PCG
  • Type
    Protective Coil Sleeve
  • UPC_NO
    822353122921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)